Tapco® LED Traffic Controller Signals

Tapco® LED Traffic Controller Signals

Tapco® LED Traffic Controller Signals Help Direct Vehicle And Pedestrian Traffic Flow In Parking Complexes, Side Roads, Schools, Event Areas And With Other Signs.

Tapco® LED Traffic Controller Signals are made of two piece injection molded, impact resistant Lexan™ resin housing for long lasting durability and safety. Features 3" hoods over lights for added visibility and protection in various outdoor conditions. Signals can be post or wall mounted. Includes integral wall mount and red & green LED light engines. Optional replacement light engine set in red and green also available. Controller styles are Horizontal and Vertical Signal. Colors are Red/Green. Dimensions vary per model.


DESCRIPTION
  • DESCRIPTION
WIDTH"
  • WIDTH"
DEPTH"
  • DEPTH"
HEIGHT"
  • HEIGHT"
COMPARE DIMENSIONS
DESCRIPTION WIDTH" DEPTH" HEIGHT" COLOR FINISH IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.81.120.254:44