State Specific Parking Lot Signs

State Specific Parking Lot Signs

State Specific Parking Lot Traffic Signs Provide Parking Lot Control And Handicapped Informational Applications.

State specific parking lot traffic signs are made of .040 and .063 thick aluminum as well as .080 thick EGP Reflective Aluminum for long lasting durability and dependability. Wide selection of messages for parking lot handicapped informational applications include State Handicapped Reserved Parking, State Handicapped Parking Permit Required, State Handicapped Parking Permit Required With Arrows, State Handicapped Parking Tow Away Zone, State Handicapped Parking Permit Only Tow Away Zone, Tow-Away Zone Penalty $100-$500 Fine, State Handicapped Parking Only Van Accessible, State Handicapped Parking Minimum Fine $250, State Handicapped Reserved Parking $250 Penalty, Valid Permit Or Plate Only, $250 Fine F.S. 316.1959 and Minimum Fine $250 ADA. Available in 12 inch widths and 6, 9, 12, 18, and 24 inch heights. Available colors are White and Blue. Other specifications vary per model.


STATE
  • STATE
TYPE
  • TYPE
W"
  • W"
H"
  • H"
THICKNESS (MIL)
  • THICKNESS (MIL)
CONSTRUCTION
  • CONSTRUCTION
COMPARE DIMENSIONS
STATE TYPE W" H" THICKNESS (MIL) CONSTRUCTION IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.199.43:64