Storm Sentinel™ Curb Inlet Inserts™

Storm Sentinel™ Curb Inlet Inserts™

Storm Sentinel™ Curb Inlet Inserts™ Are Used For Industrial Facilities, Construction Sites, Parking Lots And More.

Storm Sentinel™ Curb Inlet Inserts™ are made of heavy duty non-woven geotextile material for long lasting durability and dependability. Adjustable to fit curb inlet openings from 24" to 30" in width. Insert won't fall into the basin, even when fully loaded. Dispose of the used insert according to company policy and all applicable laws and regulations. Available in three different types: One is designed to catch Trash and Debris, one additonally picks up Sediment and another will also capture Oils and Hyrocarbons.


REMOVAL CAPACILITIES
  • REMOVAL CAPACILITIES
COMPARE DIMENSIONS
TYPE L" W" MATERIAL REMOVAL CAPACILITIES PART# IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

107.22.118.242:44