Ultra-Drain Guard® Curb-Insert

Ultra-Drain Guard® Curb-Insert

Ultra-Drain Guard® Curb-Inserts Are Used For Industrial And Commercial Outdoor Applications.

Drain Guards are constructed of non-woven, polypropylene geotextile for strength and long lasting durability when stopping oil, sediment and other debris from entering curb inlets and catch basins. Heavy-duty tension rod secures drain guard inside curb inlet for increased dependability. Available in Ultra-Drain Guard® Curb-Insert Style Oil & Sediment Model For Curb Inlets 24"-42" and Ultra-Drain Guard® Curb-Insert Style Oil & Sediment Model For Curb Inlets 42"-60".


COMPARE
DESCRIPTION IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.161.73.123:46