Ultra-Gutter Guard®

Ultra-Gutter Guard®

Ultra-Gutter Guards® Are Used For Curb Inlet Protection During Industrial And Commercial Projects.

Ultra-Gutter Guards® are built of rugged, 100% recycled materials for eco-friendly dependability and long lasting durability. Designed to keep sediment and debris out of curb inlets with built-in overflow ports that allow water to pass through during major rainfall. Requires no stakes, weights or tools, enabling easy and quick installation. Can be easily cleaned and reused. Available in 96, 120 and 144 inch lengths.


L"
  • L"
WEIGHT LBS.
  • WEIGHT LBS.
DESCRIPTION
  • DESCRIPTION
COMPARE DIMENSIONS
L" WEIGHT LBS. DESCRIPTION IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.174.48:60