Ultra-Inlet Guards®

Ultra-Inlet Guards®

Ultra-Inlet Guards® Are Used For Protecting Drains And Inlets During Industrial Or Commercial Projects.

Guards are constructed of rugged geotextile material for strength and long lasting durability. Keeps dirt, sand, sediment, trash and debris out of drains and inlets without the need to lift grates. Built-in magnets allow for quick and easy installation. Low profile design can be driven over for increased dependability and is unobtrusive to traffic and personnel. Built-in overflow port helps prevent flooding and ponding during heavy rainfall. Available in styles Standard and Curb-Style in 24" lengths and widths 24"-48".


STYLE
  • STYLE
W"
  • W"
WEIGHT LBS.
  • WEIGHT LBS.
COMPARE DIMENSIONS
STYLE L" W" WEIGHT LBS. IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.242.175.98:60