Drip Sentinel™ Maintenance Blankets

Drip Sentinel™ Maintenance Blankets

Drip Sentinel™ Maintenance Blankets Provide Safety In A Variety Of Industrial Environments.

Drip Sentinel™ Maintenance Blankets are made of 8 oz., 100 mils thick, non-woven geo-textile backed by a layer of 20-mil fuel/chemical resistant polyethylene for long lasting durability and dependability. Designed to be used under vehicles or leaking equipment. Particulate sorbent blanket provides protective sorbent pad between maintenance item and placement area. Fabric backing provides extra barrier (unless punctured) stops any hydrocarbon from getting to ground. Can be rolled or folded into compact lightweight unit. Inexpensive alternative to heavier, more costly fabric mats. Other spill control supplies sold separately. Absorbent capacities are 6 gal., 7 gal., 8 gal. and 9 gal.. Length is 144 in.. Widths are 36 in., 72 in., 108 in. and 144 in.. Height is 120 ml.. Color finish is Black. Package quantity is 1.


GALLONS
  • GALLONS
W'
  • W'
COMPARE CAPACITY DIMENSIONS
DESCRIPTION GALLONS L' W' THICKNESS IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

23.20.193.33:27