Black Diamond Snap-Up Spill Containment Berm

Black Diamond Snap-Up Spill Containment Berm

Black Diamond Snap-Up Spill Containment Berm Weather Extreme Terrain for Ultimate Spill Control Applications. Black Diamond Snap-Up Spill Containment Berm is made of industrial fabric to provide long lasting durability. Premium material is chemical, rip, tear and puncture resistance. BD Berms are tested welds for maximum strength and optimum performance. Available types are Economy, Economy Snap-up, and Frac Tank Berm. Lengths range from 4' - 45'. Widths range from 4'-60'. 12" height. One piece design makes it easy for fast set-up and response. Compact design provides convenient storage and transport.


TYPE
  • TYPE
L'
  • L'
W'
  • W'
COMPARE CAPACITY
TYPE L' W' H" GALLONS IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.92.141.211:21