Stinger Snap-Up Berm™

Stinger Snap-Up Berm™

Stinger Snap-Up Berm™ are used for Large Spill Containment.

Stinger Snap-Up Berm™ are made of industrial fabric to provide long lasting durability. Berms have superior rip, tear, and puncture resistance for the most demanding application or terrain. Ground Pad and TrackMat provide additional protection. Snap-up design provides easy assembly for immediate response. Berm folds easily for compact storage and transport. Air-lance tested containment welds for maximum product performance. Lap joint welds for maximum strength. CAD designed and cut components and fuel/chemical resistant containment area provides optimum performance. Available types are Compact, Snap-Foam Stinger Berm, and Stinger Berm. Gallon capacities range from 79 - 8976. Available lengths range from 4' -25'. Widths range from 4' - 85'. Color is Black. Custom sizes and special materials available.


TYPE
  • TYPE
L'
  • L'
W'
  • W'
GALLONS
  • GALLONS
COMPARE CAPACITY
TYPE L' W' GALLONS IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.225.54.120:25