Stinger Spillpal™ Berms Are Ideal For Oil, Gas, Drilling And Fracking Spill Containment.
Stinger Spillpal™ Berms are made of heavy duty industrial fabric for long lasting durability and reliability. 4-1/2 inch foam sidewalls increase versatility with sturdy construction and a drive in and out feature that keeps the job moving without sacrificing safety or compliance. Sidewall design incorporates high strength connectors and a two way air relief system that facilitates automatic entry and exit without assistance. Removable logs provide excellent protection from harsh chemicals and liquids. Easy-to-assemble design permits immediate response. Compact for easy storage and transport. Air-lance tested containment welds for maximum product performance. Foam end caps form system to snap end sidewalls back to their upright position. Cold rated to -30°F/-34°C Lap joint welds for maximum strength. Individual serial numbers. Available in Ecomony/Yellow, Standard/Black and Heavy Duty/Tan in various sizes. Ground Pad™ and Trackmat™ also available to protect Spillpal™ from punctures and tears from the ground and from trucks driving in and out. 1 Year Limited Warranty.
Stinger Spillpal™ Berms Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.