Ultra-Containment Berm® Modular Model Gorilla Berm

Ultra-Containment Berm® Modular Model Gorilla Berm

Ultra-Containment Berm® Modular Model Gorilla Berm Provide Custom Size Configuration for Spill Containment.

Ultra-Containment Berm® Modular Model Gorilla Berm is made of 38 mil and 54 mil slip resistant PVC to provide long lasting durability. Polymer-coated foam support blocks (6' lengths) provide structure to sidewalls and can be driven over repeatedly without damage. Sidewalls are triangular-shaped, polymer-coated foam support blocks used with rebar (not included) to provide sidewall structure. Molded-in slots in top of foam blocks hold rebar and secure material in place. True drive-in/drive-out capability. No manual set-up or take down of sidewalls required for convenient assembly. Modular Model Gorilla Berm style has gallon capacities ranging from 366-11452. Lengths range from 7'-55'. Widths range from 13'-61-. Meets SPCC and EPA Container Storage Regulations 40 CFR 264.175.


L'
  • L'
W'
  • W'
GALLONS
  • GALLONS
COMPARE CAPACITY
TYPE L' W' H" GALLONS IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.158.217.43:46