Ultra-Containment Berm® Ultimate Models

Ultra-Containment Berm® Ultimate Models

Ultra-Containment Berm® Ultimate Models Allows Hands-Free Drive In/Drive Out for Spill Control Applications.

Ultra-Containment Berm® Ultimate Models are made of copolymer 2000 material to provide long lasting durability. Entry and exit walls are supported every 12" with a patented "living hinge". Walls automatically spring up to vertical position once vehicle has entered or exited. Both long sidewalls are held upright by PVC sidewall assemblies. Swivel the feet to lower the sidewalls for storage or transport to another location. Meets SPCC and EPA Container Storage Regulation 40 CFR264.175. Drive-in/drive-out endwalls teamed up with collapsible sidewalls provide hands free operation. PVC sidewall assemblies can be easily lowered and raised. Ultimate style has gallon capacities ranging from 5385-7405. Lengths are 12' and 15'. Widths range from 50'-66'. Meets SPCC and EPA Container Storage Regulation 40 CFR 264.175. Custom sizes available.


L'
  • L'
W'
  • W'
GALLONS
  • GALLONS
COMPARE CAPACITY
TYPE L' W' H" GALLONS IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.81.192.192:26