Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Steam / Water Heating


(176 Items)
Sub Category
Pumps & Feed Units (14)
Remove
Boiler Feed Units
Remove
Narrow Your Results By:
Our Price
Under $1,732.00 (1)
$2,118.00 - $2,119.00 (1)
$2,169.00 - $2,170.00 (1)
$2,620.00 - $2,621.00 (1)
Over $3,535.00 (1)





Boiler Feed Units
Boiler Feed Units Hoffman™ Boiler Feed Units Can Be Used In Residential, Commercial And Industrial Steam Heating And Processing Applications.

Boiler feed units are used to return condensate to the boiler. Designed for use with systems up to 27,800 sq. ft. EDR or up to 200 Boiler HP. Boiler feed units feature a heavy gauge steel receiver with corrosion resistant HoffGuard™ coating. Includes a low height NPT inlet for easy return line piping and NPT drain connection. Separate NPT connections provide a secondary vent for safe operation. Float operated, internal water make-up valve adds cold water at low level. Boiler feed units include a water level gauge with protective brass rods and shut-off valves. Pump seal offers a maximum temperature of 250°F. 3,500 CFM. 115/208-230V. ISO 9001 certified. Duplex units consist of 2 pumps, make-up water valve and water level gauge. Available in Simplex or Duplex Designed Units. Hoffman™ custom built to order condensate units are also available for larger or special requirements.

Boiler Feed Units
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
TANK DIMENSIONS MANUFACTURERS
SIZE [GAL] TYPE HORSEPOWER WATTS L" W" H" MODEL NUMBER PART NUMBER IMAGE MODEL QTY PRICE
50Simplex1/32503924-11/1624-11/1650HBFS-1520161051
WBB46821$1,731.00
50Duplex1/32503924-11/1624-11/1650HBFD-1520161052
WBB46822$2,169.00
110Simplex1/325062-1/23231100HBFS-1520161053
WBB46823$2,118.00
110Duplex1/325062-1/23231100HBFD-1520161054
WBB46824$2,620.00
220Duplex1/237088-1/23231200HBFD-3020161058
WBB46825$3,535.00
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
(70)