Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Steam / Water Heating


(176 Items)
Sub Category
Steam Vents & Traps (56)
Remove
F&T Steam Trap
Remove
Narrow Your Results By:
Our Price
Under $160.00 (2)
$163.00 - $192.00 (2)
$205.00 - $206.00 (2)
$212.00 - $213.00 (1)
$240.00 - $241.00 (2)
$247.00 - $248.00 (1)
$331.00 - $332.00 (1)
Over $547.00 (1)





F&T Steam Trap
F&T Steam Trap Hoffman™ Series H Float and Thermostatic Steam Traps feature Universal 4 ports (2 inlets, 2 outlets) to provide versatility and allow easy piping and system monitoring. These steam traps have corrosion resistant stainless steel internal components. Body and cover is made with cast iron with a tensile strength of 30,000 psi. Below condensate level seat design prevents steam leakage. Rugged thermostatic element helps eliminate air binding. Provides a maximum operating pressure of 175 psig. Additional Hoffman™ F&T trap models available for larger or special requirements.

F&T Steam Trap
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
HOUSING BODY MANUFACTURERS
L" W" H" MATERIAL DESIGN PRESSURE SIZE MODEL NUMBER PART NUMBER IMAGE MODEL QTY PRICE
6-1/25-1/25-19/32Cast Iron250 PSI3/4" NPTFT015H-3404200
WBB46857$141.95
6-1/25-1/25-19/32Cast Iron250 PSI1 " NPTFT015H-4404210
WBB46858$163.95
6-1/25-1/25-19/32Cast Iron250 PSI1"1/4" NPTFT015H-5404220
WBB46859$212.95
6-1/25-1/25-19/32Cast Iron250 PSI3/4" NPTFT030H-3404202
WBB46862$159.95
6-1/25-1/25-19/32Cast Iron250 PSI3/4" NPTFT075H-3404204
WBB46863$205.95
6-1/25-1/25-19/32Cast Iron250 PSI3/4" NPTFT125H-3404206
WBB46864$205.95
7-15/32611Cast Iron175 PSI2" NPTFT015H-8401629
WBB46861$547.00
8-7/326-3/87-11/16Cast Iron175 PSI1"1/2" NPTFT015H-6401626
WBB46860$331.95
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
(54)