Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Steam / Water Heating


(176 Items)
Sub Category
Steam Vents & Traps (56)
Remove
Thermodisc Steam Traps
Remove
Narrow Your Results By:
Our Price
Under $112.00 (1)
$162.00 - $163.00 (1)
$168.00 - $169.00 (1)
$209.00 - $210.00 (1)
$211.00 - $212.00 (1)
$260.00 - $261.00 (1)
$289.00 - $290.00 (1)
Over $386.00 (1)





Thermodisc Steam Traps
Thermodisc Steam Traps Hoffman™ Thermodisc Steam Traps Are Designed For Use With High-Pressure Steam Drips And Tracer Liners With Light To Moderate Loads.

Thermodisc traps are ideal for laundry and kitchen equipment, superheated steam applications and outdoor installations subject to freezing. Stainless steel cast body and hardened stainless steel disc are corrosion and water hammer resistant. Thermodisc steam traps are impervious to superheated steam. These steam traps have an audible discharge cycle to make checking operation easy. Operates over a wide pressure range from 2-600 psig and up to 800°F.

Thermodisc Steam Traps
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
HOUSING BODY MANUFACTURERS
L" W" H" MATERIAL DESIGN PRESSURE SIZE MODEL NUMBER PART NUMBER IMAGE MODEL QTY PRICE
21-1/21-3/8420F Stainless Steel600 PSI3/8" NPTTD6523405151
WBB46932$111.95
2-3/41-1/22420F Stainless Steel600 PSI1/2" NPTTD6524405152
WBB46931$162.95
2-3/422-7/16420F Stainless Steel600 PSI3/4" NPTTD6526405153
WBB46930$209.95
3-1/422-7/8420F Stainless Steel600 PSI1 " NPTTD6528405154
WBB46929$289.95
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
(80)