Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Steam / Water Heating


(176 Items)
Sub Category
Thermostatic Radiator Valves (23)
Remove
Thermostatic Operators
Remove
Narrow Your Results By:
Our Price
Under $35.00 (1)
$46.00 - $47.00 (1)
$51.00 - $52.00 (1)
$66.00 - $67.00 (1)
$72.00 - $73.00 (1)
$81.00 - $82.00 (1)
$104.00 - $105.00 (1)
Over $108.00 (1)





Thermostatic Operators
Thermostatic Operators Thermostatic operator consists of a saturated vapor charged bellows and a setting dial. Dial is set to the position equal to desired temperature. Balanced pressures between the adjustment spring and the bellows ensure a smooth and modulating operation of the valve (valves sold separately). Valve mounted operators provide fast acting modulating control of the space temperature through a vapor charge, ensuring the highest level of comfort control. Standard Valve Mounted Operators include a theft protection device and a “snap-action” mechanism that allows easy installation and removal without the use of tools. Conforms to ASHRAE/ANSI standard 102-1983.


Thermostatic Operators
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
MAXIMUM
TYPE TEMPERATURE IMAGE MODEL QTY PRICE
Remote Dial & Remote Sensor140º F
WBB57421$108.95
Valve Mounted Dial & Remote Sensor140º F
WBB57415$51.95
Valve Mounted Dial & Remote Sensor (Tamperproof)140º F
WBB57417$66.95
Valve Mounted Dial & Sensor140º F
WBB57414$34.95
Valve Mounted Dial & Sensor (Tamperproof)140º F
WBB57416$46.95
Wall Mounted Dial & Remote Sensor-16' Cap. Tube140º F
WBB57419$81.95
Wall Mounted Dial & Remote Sensor-26' Cap. Tube140º F
WBB57420$104.95
Wall Mounted Dial & Remote Sensor-6' Cap. Tube140º F
WBB57418$72.95
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
(70)