Leviton Occupancy Power Packs and Accessories Are Ideal For Narrow Spaces Such As Hallways, Aisles, Corridors And More.
Leviton Occupancy Power Packs and Accessories are made of 9-gauge steel wire-coated with heavy duty corrosion-resistant polyester coating for long lasting durability. LED status indicators are left clearly visible for operator convenience. Installation is simple -anchors and screws included. Ceiling mounting helps prevent vandalism or accidental damage. Tamper resistant hardware included. White and Black colors available. Models inlcude: Leviton ODCCG Ceiling Mount Sensors Protective Cage, White, Leviton OSFLO-W Short Offset Adapter, White, Leviton OSFOA-W Fixture-Mounted Offset Adapter Accessory for OSFHU, 3 Position, White , Leviton OSP15-R30 Power Pack for Occupancy Sensor with HVAC Relay, 15 Amp FL, 347 Volt AC, Black, Leviton OSP20-D0 Power Pack for Occupancy Sensor, 20A, 120/220/277V, 1HP @ 120V, 2HP @ 240V, Black, Leviton OSP20-NH0 20A Fluorescent/Incandescent @ 120V, 20A Fluorescent @ 277V and Leviton OSP20-RD0 Power Pack for Occupancy Sensor with HVAC Relay, 120/220/277V, Black.
Leviton Occupancy Power Packs and Accessories Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.