Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Strapping Tape

Strapping Tape

Strapping Tape Is Used For Commercial And Industrial Palletizing, Bundling And Securing Loads.

Filament Tape are made with polypropylene or film backings, rubber adhesives and other quality materials for strength and long lasting durability. Backing tape protects filaments and adhesive to provide longer performance. Clear design allows graphics, bar codes and type to show through. Strapping tape includes glass filament reinforcement for maximum high tensile strength. Super stick holds in below freezing and high temperatures. Used for palletizing, bundling and securing loads. Extra quantities are available. Available in a variety of types and widths to meet sealing job requirements. Lengths are 55 in., 60 in. and 360 in.. Colors are Clear and White. Quantities vary from 3 rolls to 96 rolls.


BRAND
  • BRAND
WIDTH"
  • WIDTH"
LENGTH'
  • LENGTH'
COLOR
  • COLOR
ROLLS PER CASE
  • ROLLS PER CASE
In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE PRICE PER ROLL
BRAND MODEL # WIDTH" LENGTH' COLOR ROLLS PER CASE IMAGE MODEL QTY 1 CASE 2-3 CASES 4+ CASES


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.162.104.113:66