Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Ventilation


(2,559 Items)
Sub Category
Flexible Ducts (152)
Remove
M-Kc Thermaflex Flexible Hvac Duct
Remove
Narrow Your Results By:
Our Price
Under $91.00 (2)
$96.00 - $110.00 (2)
$120.00 - $121.00 (1)
$132.00 - $133.00 (1)
$144.00 - $145.00 (1)
$177.00 - $178.00 (1)
$217.00 - $218.00 (1)
Over $253.00 (1)





M-Kc Thermaflex Flexible Hvac Duct
M-Kc Thermaflex Flexible Hvac Duct
Top-quality, Thermal M-KC HVAC ducts are ideal for air venting and drying applications.
These high-pressure spiral ducts can be used for any low to high pressure heating and cooling systems. Ducts feature a strong woven fiberglass fabric core that is bonded to a steel wire coil to support the thick, air sealing insulation. These Ducts are self-extinguishing as well as mold and mildew resistant. Core will not unravel when cut. Temperature range is from -20F to 250F. Ducts measure 4-20” in diameter. Greenguard certified. Lifetime Limited Warranty.

M-Kc Thermaflex Flexible Hvac Duct
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
PKG.
DIA." L FEET QTY. IMAGE MODEL QTY PRICE
4251
WBB35741$83.95
5251
WBB35742$90.95
6251
WBB35743$96.95
7251
WBB35744$109.95
8251
WBB35745$120.95
9251
WBB35746$132.95
10251
WBB35747$144.95
12251
WBB35748$177.95
14251
WBB35727$217.95
16251
WBB35728$253.95
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
(66)