Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
V2g® Clear Anti-Fog Lens , Black Strap/Real Tree™ Temples - Pkg Qty 12

V2g® Clear Anti-Fog Lens , Black Strap/Real Tree™ Temples - Pkg Qty 12

Item #: WBB614518

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$9.10 each

Sold in packages of 12

Price: $109.20
Product Information
Customer Review
Product Q&A
Accessories
V2G® Clear Anti-Fog Lens, Black Strap/Real tree™ Temples

Foam padding forms a perfect seal to keep out dust and airborne particles. Lenses are treated to prevent fogging and self seals small scratches. 9.75 base curved lens provides full side protection. Headband features quick fit retainer. Lenses provide 99% protection against harmful UV rays.

Product Specifications

    • BRANDPyramex Safety
    • DESCRIPTIONAnti-Fog Safety Glasses
    • MANUFACTURERS PART NUMBERGC1810ST
    • PACKAGE QUANTITY12
    • STYLEV2G
    • TYPEAnti-Fog Reader Safety Glasses w/ Strap
    • ANTI-SCRATCHYes
    • FOAM PADDINGYes
    • HARD-COATYes
    • FRAME STYLEFull Frame
    • INDOOR/OUTDOORIndoor
    • APPLICATIONSLaw Enforcement, Recreation, Landscaping, Lab, Woodworking, Refinery, Mining
    • FRAME CONSTRUCTIONPVC
    • LENS CONSTRUCTIONPolycarbonate
    • LENS COLORClear
    • ANTI-FOGYes
    • ADJUSTABLE TEMPLEYes
    • FRAME COLORBlack Strap/Realtree™
    • APPROVALANSI Z87.1 High Velocity Impact Standards

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

50.16.120.143:46