Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Itek™ Frameless

Itek™ Frameless

Itek™ Frameless Provides Ultimate Eye Protection With A Stylish, Ergonomic Frame.

Itek™ Frameless are made of a scratch-resistant 100% polycarbonate lens for maximum protection and long lasting durability. Lightweight frames are used for all-day wear and provides 99% protection from harmful UV-A and UV-b rays. Newly designed ventilated nosepiece allows heat to dissipate from nose bridge to reduce fogging. Soft dual injected rubber temple tips and flexible nosepiece provide non-slip comfort. 9.75 base curved lens offers excellent side protection against airborne particles. Exceeds ANSI Z87.1-2003 High Velocity Impact Standards. CAN/CSA Z94.3-07 and CE EN166 Certified. Lens colors are Amber, Blue Mirror, Clear, Gray, Infinity Blue, IO Mirror and Silver Temple colors are Amber, Clear, Gray, Infinity Blue and IO Mirror Also available with anti fog lens in clear and gray styles


LENS COLOR
  • LENS COLOR
FRAME COLOR
  • FRAME COLOR
ANTI-FOG
  • ANTI-FOG
COMPARE
LENS COLOR FRAME COLOR ANTI-FOG ANTI-SCRATCH HARD-COAT PACKAGE QTY. MFG PART # PRICE PER IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.221.76.68:62