Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bold Full Frame

Bold Full Frame

Bold Full Frames Provide Comfort, Style And Clear Visual Clarity Used For A Variety Of Work Conditions.

Bold Full Frames are made with lightweight, polycarbonate lenses for optical clarity and protection against high-mass and high-velocity impact and a Grilamid TR90 nylon compound frame construction for long lasting durability. Provides large fit and coverage, offering style, comfort and 100% UVA And UVB eye protection. Anti-scratch lens coating resists scratches while protecting against most chemicals and solvents. Coating provides high gloss finish and will not wash off when cleaned. Visible light passes thru lens with 25% light transmittance. ANSI Certified at ANSI Z87.1-2003 (+) for both high impact protection (high mass/velocity impact and penetration). ANSI Z87.1-2010 Certified for optical performance requirements. Frame colors are Black, Tortoise and White. Lens tints are Clear, Lite Smoke, Polarized and Smoke.


STYLE
  • STYLE
LENS COLOR
  • LENS COLOR
FRAME COLOR
  • FRAME COLOR
COMPARE
STYLE LENS COLOR FRAME COLOR ANTI-FOG ANTI-SCRATCH HARD-COAT PACKAGE QTY. MFG PART # PRICE PER IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

23.20.86.177:66