Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Monitor™ Eyewear Clear Lens , Carmel Frame - Pkg Qty 12

Monitor™ Eyewear Clear Lens , Carmel Frame - Pkg Qty 12

Item #: WBB614866

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$3.12 each

Sold in packages of 12

Price: $37.44
Product Information
Customer Review
Product Q&A
Accessories
Monitor™ Eyewear Clear Lens, Carmel Frame

Conventional plastic frames offer wire core temple for easy adjustment. Coated for superior scratch resistance.

Product Specifications

    • BRANDPyramex Safety
    • DESCRIPTIONMonitor™ Safet Eyewear
    • MANUFACTURERS PART NUMBERSC210C
    • PACKAGE QUANTITY12
    • STYLEMonitor
    • TYPEFull Frame Safety Glasses
    • LENS COLORClear
    • ANTI-SCRATCHYes
    • HARD-COATYes
    • ANTI-FOGNo
    • APPROVALANSI Z87.1-2003 High Velocity Impact Standards
    • FRAME STYLEFull Frame
    • FRAME COLORCarmel
    • APPLICATIONSManufacturing, Industrial, Construction, Warehouse, Landscaping, Lab, Medical, D
    • FOAM PADDINGNo
    • PRICE PEREach
    • POLARIZEDNo
    • INDOOR/OUTDOORIndoor
    • FRAME CONSTRUCTIONCellulosis
    • LENS CONSTRUCTIONPolycarbonate

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!