Bouton® Optical Sunburst Full Frame Glasses, Polarized Gray Lens, Anti-Scratch/Fog, Black Frame - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

Bouton® Optical Sunburst Full Frame Glasses, Polarized Gray Lens, Anti-Scratch/Fog, Black Frame - Pkg Qty 6

Item #: WBB1505408

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$27.95 each

Sold in packages of 6

Price: $167.70
Product Information
Customer Review
Product Q&A
Accessories
Bouton® Optical Sunburst Full Frame Glasses, Polarized Gray Lens, Anti-Scratch/Fog, Black Frame

Eliminate reflection and glare when working outdoors or near water. Polarized lenses are tinted and specially treated to reduce the glare caused by the sun's intense rays reflecting off of flat surfaces such as water, pavement and snow. A polarized lens works much like a venetian blind; it only allows light to enter at a certain angle. Ideally suited for road workers, construction sites and workers on or near water. Treated front and back with a clear, scratch-resistant coating for a much harder surface that is more resistant to scratching and eliminates the condensation of moisture on lenses that causes fogging, so your lenses and vision stay clear. Lightweight, full frame design offers all day comfort. Bayonet temples are rubber co-molded for a secure fit. Non-slip rubber nose pads provide a comfortable fit. 8 Base curve lens. Meets ANSI Z87. 1+.

Sold in package quantity of 6 pairs, priced per each pair.

Product Specifications

    • BRANDBouton®
    • DESCRIPTIONBouton® Optical Sunburst Full Frame Glasses
    • MANUFACTURERS PART NUMBER250-47-0041
    • PACKAGE QUANTITY6
    • STYLEBouton
    • TYPEFull Frame Safety Glasses
    • FRAME CONSTRUCTIONPolycarbonate
    • FOAM PADDINGNo
    • POLARIZEDYes
    • APPROVALANSI Z87.1+
    • HARD-COATYes
    • ANTI-FOGYes
    • LENS COLORCray
    • INDOOR/OUTDOORIndoor
    • FRAME STYLEHalf Frame
    • ANTI-SCRATCHYes
    • APPLICATIONSConstruction, Manufacturing, Industrial
    • FRAME COLORBlack
    • LENS CONSTRUCTIONPolycarbonate
    • PRICE PEREach

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed