Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pathfinder® Eyewear Clear Lens , Gold Frame - Pkg Qty 12

Pathfinder® Eyewear Clear Lens , Gold Frame - Pkg Qty 12

Item #: WBB614573

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$4.88 each

Sold in packages of 12

Price: $58.56
Product Information
Customer Review
Product Q&A
Accessories
Pathfinder® Eyewear Clear Lens, Gold Frame

Metal frames feature traditional aviator style. Lenses are coated for superior scratch protection.

Product Specifications

    • BRANDPyramex Safety
    • DESCRIPTIONPathfinder® Safety Eyewear
    • MANUFACTURERS PART NUMBERSG310A
    • PACKAGE QUANTITY12
    • STYLEPathfinder
    • TYPEFull Frame Safety Glasses
    • FRAME CONSTRUCTIONCopper/Brass Alloy
    • FOAM PADDINGNo
    • POLARIZEDNo
    • APPROVALANSI Z87.1-2003 High Impact Requirements
    • HARD-COATYes
    • ANTI-FOGNo
    • LENS COLORClear
    • INDOOR/OUTDOORIndoor
    • FRAME STYLEFull Frame
    • ANTI-SCRATCHYes
    • APPLICATIONSManufacturing, Industrial, Construction, Warehouse, Lab, Medical, Dental, Refine
    • FRAME COLORGold
    • LENS CONSTRUCTIONPolycarbonate
    • PRICE PEREach

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed