Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Smith and Wesson Magnum Series Glasses Black Frame

Rollover image to zoom in

Click image to enlarge

Smith and Wesson Magnum Series Glasses Black Frame

Item #: WBB2043069

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 7.30
Product Information
Customer Review
Product Q&A
Accessories
Smith and Wesson Magnum Series Glasses Black Frame

SMITH AND WESSON Magnum Series Glasses feature a frameless design with wraparound polycarbonate lens. Adjustable temples and ribbed non-slip nosepiece fit comfortably. Meets ANSI Z87.1-2003 and CSA codes.

Product Specifications

    • BRANDSmith & Wesson®
    • DESCRIPTIONSmith and Wesson Magnum Series Safety Glasses
    • MANUFACTURERS PART NUMBER3011672
    • PACKAGE QUANTITY1
    • STYLEMagnum
    • TYPEHalf Frame Safety Glasses
    • PRICE PEREach
    • POLARIZEDNo
    • INDOOR/OUTDOORIndoor/Outdoor
    • FRAME CONSTRUCTIONPlastic
    • LENS CONSTRUCTIONPolycarbonate
    • ADJUSTABLE TEMPLENo
    • ANTI-SCRATCHNo
    • ANTI-FOGNo
    • HARD-COATNo
    • LENS COLORClear
    • FRAME STYLEHalf Frame
    • FRAME COLORBlack
    • APPLICATIONSWorkplace, Shooting Range, Outdoors

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!