Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pmxtorq™ Eyewear Clear Lens , Black Frame - Pkg Qty 12

Pmxtorq™ Eyewear Clear Lens , Black Frame - Pkg Qty 12

Item #: WBB614700

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$3.77 each

Sold in packages of 12

Price: $45.24
Product Information
Customer Review
Product Q&A
Accessories
PMXTorq™ Eyewear Clear Lens, Black Frame

Attractive, modern half-frame design. Ventilated nose piece allows heat to dissipate from nose bridge to reduce fogging. Wide, straight back temples provide secure fit in all conditions. Lenses provide 99% protection against harmful UV rays.

Product Specifications

    • BRANDPyramex Safety
    • DESCRIPTIONPmxtorq™ Safety Eyewear
    • MANUFACTURERS PART NUMBERSB6910D
    • PACKAGE QUANTITY12
    • STYLEPmxtorq
    • TYPEHalf Frame Safety Glasses
    • ANTI-FOGNo
    • APPROVALANSI Z87.1 High Impact Requirements
    • FRAME STYLEHalf Frame
    • FRAME COLORBlack
    • APPLICATIONSIndustrial, Law Enforcement, Construction, Warehouse, Recreation, Agriculture
    • HARD-COATYes
    • PRICE PEREach
    • POLARIZEDNo
    • LENS COLORClear
    • ANTI-SCRATCHYes
    • ADJUSTABLE TEMPLENo
    • LENS CONSTRUCTIONPolycarbonate
    • FRAME CONSTRUCTIONPolycarbonate
    • INDOOR/OUTDOORIndoor

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!