Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ztek Arc® Eyewear Lens Coating Blocks 75% Of Ir Radiation - Pkg Qty 12

Ztek Arc® Eyewear Lens Coating Blocks 75% Of Ir Radiation - Pkg Qty 12

Item #: WBB614547

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$6.90 each

Sold in packages of 12

Price: $82.80
Product Information
Customer Review
Product Q&A
Accessories
Ztek Arc® Eyewear Lens Coating Blocks 75% of IR Radiation

Soft, non-slip rubber temple tips. Integrated nose piece. Lenses are coated for superior scratch resistance. Lenses provide 99% protection against harmful UV rays. For use under welding helmets or by visitors

Product Specifications

    • BRANDPyramex Safety
    • DESCRIPTIONZtek Arc® Eyewear Lens Coating Blocks 75% Of Ir Radiation
    • MANUFACTURERS PART NUMBERS25ARCS
    • PACKAGE QUANTITY12
    • STYLEZtek
    • TYPEWelding Safety Glasses
    • LENS COLORGray
    • ANTI-SCRATCHYes
    • ADJUSTABLE TEMPLENo
    • FOAM PADDINGNo
    • LENS CONSTRUCTIONPolycarbonate
    • FRAME CONSTRUCTIONPolycarbonate
    • INDOOR/OUTDOORIndoor
    • HARD-COATYes
    • ANTI-FOGNo
    • PRICE PEREach
    • FRAME STYLEFull Frame
    • FRAME COLORBlack
    • APPLICATIONSManufacturing, Industrial, Construction, Warehouse, Landscaping, Lab, Medical, D
    • APPROVALANSI Z87.1 High Impact Requirements

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!