Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3M Lane Marking Applicator M-77, 1 per case

Rollover image to zoom in

Click image to enlarge

3M Lane Marking Applicator M-77, 1 per case

Item #: WBB34803

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $579.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
3M(TM) Lane Marking Applicator M-77, 1 per case

Dispenser on wheels. Use to apply tape while walking along area to be marked. Use with 3M(TM) Vinyl Tape 471 and 3M(TM) Safety Stripe Tape 5700 and 5702 in rolls up to 4 inches x 36 yards.

Product Specifications

    • HEIGHT INCHES40.2"
    • CAPACITYTape Roll Up To 4" x 36 Yards
    • BRAND3M™
    • DESCRIPTION3M Lane Marking Applicator M-77
    • MANUFACTURERS PART NUMBERM-77
    • TYPEDispenser On Wheels

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.180.70:23