Detectable Warning Tapes

Detectable Warning Tapes

Detectable Underground Warning Tape Minimizes Field Costs and Time Spent Locating Buried Lines.

Tapes are color coded according to American Public Works Association standards. Made from 5 mil, triple layer lamination of aluminum foil core encased in 100% virgin polyethylene. Tape can be found by metal detector to eliminate needless digging. Subsurface graphics permanently protected from soil acids and alkalis. Tapes withstands temperatures from -94°F to 200°F. for excellent longevity. Available in three sizes: 2” x 1000’, 3” x 1000”, 6” x 1000’.


DESCRIPTION
  • DESCRIPTION
W"
  • W"
COLOR
  • COLOR
COMPARE DIMENSIONS
DESCRIPTION W" L' COLOR IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.158.25.146:62