Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Stearns® Thermal Protective Aid, Polymer Coated Fabric, Orange, Universal

Stearns® Thermal Protective Aid, Polymer Coated Fabric, Orange, Universal

Item #: WBB1642720

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $64.99 Save up to 9%
Price: $58.95
Product Information
Customer Review
Product Q&A
Accessories
Stearns® Thermal Protective Aid, Polymer Coated Fabric, Orange, Universal

Outlast offshore emergencies while preserving body heat with the Stearns® Thermal Protective Aid. This oversized, water-resistant bag was designed to inhibit hypothermia during prolonged outdoor exposure aboard lifeboats and rafts. Made with polymer-coated fabric that repels moisture and has a low heat conductivity level, This thermal protective aid reduces heat loss in wet, bitter conditions. Attached sleeves and reinforced, taped seams offer added protection and durability, while the extra-large fit can be pulled on over clothing and personal flotation devices-keeping your internal temperature stabilized longer. Reflective material around the head and neck assist search and rescue teams by enhancing visibility, even from a distance. Stay warm while rescue is on its way with the Stearns® Thermal Protective Aid.

Features:
  • US Coast Guard-approved
  • Polymer-coated fabric repels moisture and reduces heat loss
  • Attached sleeves and taped seams offer added protection against bitter conditions
  • Extra-large fit can be pulled on over clothing and PFDs
  • Reflective material around the head and neck enhance visibility
  • Adult universal fits most

Product Specifications

    • CLOSURE TYPEZipper
    • COLOROrange
    • SIZEUniversal
    • DESCRIPTIONThermal Protective Aid
    • PACKAGE QUANTITY1
    • BRANDStearns®
    • MANUFACTURERS PART NUMBERITP1ORG-00-000
    • APPROVALSOLAS Approved
    • MATERIAL(S)Polymer Coated Fabric
    • TYPEThermal

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.41.181:62