Create Your Own Long Lasting Wall Storage Solution Using DuraHook™ Peg Hooks.
DuraHook™ Peg Hooks are the first locking hook designed to fit both 1/8" & 1/4" pegboards without giving up strength. Unique double locking system insures hooks will stay put and never fall out, even after repetitive use or relocation. Screw locks hook in place, while the tab locks into the peg board. Hooks mount in 4 different positions to accommodate virtually any tool or accessory. DuraBoard™ Peg Boards are made with heavy duty white polypropylene that is 3 times stronger than traditional pegboards. Features a weather resistant and washable board surface. 1/4" thick overall. Accepts standard peg hooks and DuraHooks™ peg hooks. Holes are 9/32" diameter. DuraBoard™ Pegboards with Kits include DuraHook™ locking pegboard hooks, plastic hanging bin system, mounting hardware and spacer system.
Duraboard™ Durahook™ Polypropylene Pegboards & Locking Hooks Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.