Multi Tiered LED Light Shelf

Multi Tiered LED Light Shelf

Multi Tiered LED Light Shelf Are Used For Bars, Restaurants, Lounges, Nighclubs And More.

Multi Tiered LED Light Shelf is made of 100% acrylic to provide long lasting durability and liquid resistance. LED strips contain 18 RGB 3 Chip LEDs per foot. Wireless remote control (included) provides user convenience. Glossy black on front and sides with frosted top with flame polish to eliminate sharp edges provides visibility and safety. LED lighting is completely encased. Levles are 2, 3, and 4. Bottle capacities are 12, 18, 24, 27,30, 36, 42, 48, 54, 60, 63, 72,84 and 96. Widths range from 24" - 96". Depths are 9" - 18". Heights are 8", 12 or 16". Shelves are UL Listed power supply.


LEVELS
BOTTLE CAPACITY
DEPTH
WIDTH
HEIGHT
COMPARE DIMENSIONS
LEVELS BOTTLE CAPACITY DEPTH WIDTH HEIGHT IMAGE MODEL QTY PRICE