Glass Merchandisers & Shelving

Glass Merchandisers & Shelving

Glass Display Units And Shelves Are Used For A Wide Variety Of Retail Merchandising Applications.

Glass Display Units And Shelves are solidly made for long lasting durability and dependability. Round or Oval Glass Merchandisers are simple, easy to build glass display units that come knocked down for easy shipping and include twenty-three chrome connectors and all tempered glass. High quality base with Maple melamine finish. Round or Oval Adjustable Glass Pedestals have an adjustable upright that extends from 32 to 48 inches in height. Used for displaying grouped clusters of items such as shoes, bags, jewelry, hats or scarves. Quarter Round, Square and Rectangular Tempered Glass Shelving in various sizes is also available.


COMPARE DIMENSIONS MANUFACTURERS
W" H" TYPE PART # IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.242.115.30:60