Solid Oak Compartment Tables Are Ideal For Classrooms, Labs, Art Studios And More.
GP Series Compartment Tables are solidly made for long lasting durability and reliability. 13/16" core with laminate plastic top. Protective T-band bumper mold edge banding and phenolic backer sheet for safety. 4" solid oak apron with 16 gauge steel corner blocks and 2-1/4" tapered legs for strength and support. Compartments are 4"H and have a wood bottom. 27" in height. Available in 18", 20" and 30" width, 26", 46", 48", 60" and 72" depth. Finishes are Natural, Walnut and Provincial.
Georgia Chair - GP Series Compartment Tables Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.