Iceberg Utility Tables

Iceberg Utility Tables Are Used For Conference Rooms, Offices, Schools And More.

Utility tables are available in a variety of sizes and styles. OfficeWorks™ Tables are made with a melamine laminate top for lasting durability and scratch-resistance. Vinyl edge banding provides a neat appearance and edge protection. Features a 3"H, 18 gauge support skirt. 1" square chrome tube legs with non-mar feet are securely attached. Available in a variety of sizes. Choose from Granite or Mahogany top. Holds up to 250 lbs. IndestrucTable Too™ Adjustable Height Tables are made with a high-density polyethylene top for lasting durability and strength. 1" x 2" powder-coated steel tube base has non-mar adjustable leveling glides. Holds up to 300 lbs.


DIMENSIONS W"
  • DIMENSIONS W"
  • 24
  • 30
DIMENSIONS L"
  • DIMENSIONS L"
  • 48
  • 60
COMPARE
DIMENSIONS
DESCRIPTION W" L" H" COLOR CAPACITY LBS IMAGE MODEL QTY PRICE
WBB351683
WBB351682

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.