These premium quality gondola shelving fixtures flexibly adapt to your needs. Expanded selection includes low units that are ideal for convenience stores and smaller retailers and taller units for large supermarkets and general merchandisers. These wall shelving units allow placement up against the wall to save valuable floor space. Sturdy construction includes 12 gauge uprights that support height adjustable upper shelves with 500 lb. capacity (sold separately). Backplates are strong 1/4" masonite pegboard. Almond color with black toe kick plates. Easy assembly requires no nuts or bolts.
To build a row, purchase one Starter Unit and the required number of Add-On Units to complete the length. Optional End Caps complete row ends (not required).
Adjustable Upper Shelves, sold individually, hold 500 lbs. and hook into uprights either level to floor or at 17° angles and adjust at 1" increments. Chrome Wire Baskets hook into uprights. Shelf Dividers and Ends keep merchandise in place on shelves.
Lozier Gondola - Single Sided - Wall Shelving Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.