Browse Display & Store Fixtures (5,885 Items)
Bakery Displays
Narrow Your Results By:
Bakery Displays Are Designed For Showcasing Breads, Cakes, Pies And Other Baked Goods Safely And Efficiently. Bakery Displays are made of hardwood for long lasting durability. Features casters and optional bumpers for easy mobility . Colors are African Limbo, Clear, Monticello Maple Laminate, Opticlear Laquer or Select Cherry . Ships completely assembled. Dimensions vary per model. Portable Bakery Racks display bread and other prepackaged items. Features 2 adjustable top shelves for added display space . May be combined as a wall unit. Upright Bakery Displays offer 5 or 6 non-adjustable shelves for ample storage. May be used back to back as a high profile bakery island. Center Bakery Units offer two adjustable shelves per unit plus a flat bottom shelf added storage. Features scratch-resistant clear plastic front guards for added protection . Includes wood price tag molding to hold UPC-type signage. Front and
side guards. European Bakery Tables include chalkboards, side rails and shelves. Features a pull-out drawer perfect for cross merchandising . Sneeze guard, crumb drawer, bag storage and tissue holders available on select models. Bakery Bins are made of .177 gauge clear plastic for enhanced visibility.
Bakery Displays
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
DIMENSIONS
MANUFACTURERS
ITEM DESCRIPTION
L"
W"
H"
COLOR
PART #
IMAGE
MODEL
QTY
PRICE
Foam Dummy Cake, 9"L x 12"W x 3H, White 9 12 3 SW00713
WBB786157 $14.00
BIN #1, Clear .177 Gauge Acrylic Bin, 11-3/4"L x 12"W x 10H, Clear 11-3/4 12 10 Clear BAK-800 BIN 1
WBB786102 $73.95
BIN #2, Clear .177 Gauge Acrylic Bin, 11-3/4"L x 17-3/4"W x 10H, Clear 11-3/4 17-3/4 10 Clear BAK-800 BIN 2
WBB786168 $89.95
Portable Bakery Rack, 39"L x 22-1/2"W x 34"H, Hardwood, Select Cherry 39 20-1/2 34 Select Cherry BAK-585 O-SC
WBB786042 $224.95
Portable Bakery Rack, 39"L x 20-1/2"W x 34"H, Hardwood, African Limba 39 20-1/2 34 African Limba BAK-585 O-AL
WBB786040 $224.95
Nesting Table, Laminate Tops, 49"L x 19-1/2"W x 22"H, Select Cherry 49 19-1/2 22 Select Cherry BAK-149 BB SC
WBB786186 $323.95
Nesting Table, Laminate Tops, 50"L x 19-1/2"W x 22"H, Select Cherry 50 19-1/2 22 Select Cherry BAK-149 LAM-SC
WBB786154 $415.95
End Bakery Unit, 45"L x 27"W x 54-1/4"H, Hardwood, African Limba 45 27 54-1/4 African Limba BAK-567 O-AL
WBB786235 $554.00
End Bakery Unit, 45"L x 27"W x 54-1/4"H, Hardwood, Select Cherry 45 27 54-1/4 Select Cherry BAK-567 O-SC
WBB786236 $554.00
Flat Bakery Table, 48"L x 48"W x 32-3/4"H, Hardwood, African Limba 48 48 32-3/4 African Limba BAK-626 O-AL
WBB786034 $625.00
Flat Bakery Table, 48"L x 48"W x 32-3/4"H, Hardwood, Select Cherry 48 48 32-3/4 Select Cherry BAK-626 O-SC
WBB786044 $625.00
Flat Bakery Table, 48"L x 48"W x 32-3/4"H, Hardwood, Opticlear Laquer 48 48 32-3/4 Opticlear Laquer BAK-626 O-OC
WBB786066 $625.00
Upright Bakery Display W/ 5-Shelve, 31"L x 21"W x 60-1/2"H, Hardwood, African Limba 31 21 60-1/2 African Limba BAK-457 O-AL
WBB786250 $701.00
Upright Bakery Display W/ 5-Shelve, 31"L x 21"W x 60-1/2"H, Hardwood, Select Cherry 31 21 60-1/2 Select Cherry BAK-457 O-SC
WBB786251 $701.00
Upright Bakery Display W/ 5-Shelve, 31"L x 21"W x 60-1/2"H, Hardwood, Opticlear Laquer 31 21 60-1/2 Opticlear Laquer BAK-457 O-OL
WBB785993 $701.00
Upright Bakery Display W/ 6-Shelve, 31"L x 20"W x 68"H, Select Cherry 31 20 68 Select Cherry BAK-425 OAK-SC
WBB786078 $762.00
Upright Bakery Display W/ 6-Shelve, 31"L x 20"W x 68"H, African Limba 31 20 68 African Limba BAK-425 OAK-AL
WBB786079 $762.00
Upright Bakery Display W/ 6-Shelve, 31"L x 20"W x 68"H, Opticlear Laquer 31 20 68 Opticlear Laquer BAK-425 OAK-OL
WBB786080 $762.00
Nesting Table, Laminate Tops, 70"L x 46"W x 43"H, Select Cherry 70 46 43 Select Cherry BAK-147 LAM-SC
WBB786185 $837.00
Center Bakery Unit, 45"L x 45"W x 54-1/4"H, Hardwood, African Limba 45 45 54-1/4 African Limba BAK-583 O-AL
WBB786182 $919.00
Center Bakery Unit, 45"L x 45"W x 54-1/4"H, Hardwood, Select Cherry 45 45 54-1/4 Select Cherry BAK-583 O-SC
WBB786183 $919.00
Table W/ Pull-Out Drawers, 48"L x 36"W x 24-1/4"H, Hardwood, African Limba 48 36 24-1/4 African Limba BAK-110 O 48X36-Al
WBB786187 $934.00
Table W/ Pull-Out Drawers, 48"L x 36"W x 24-1/4"H, Hardwood, Select Cherry 48 36 24-1/4 Select Cherry BAK-110 O 48X36-SC
WBB786188 $934.00
Table W/ Pull-Out Drawers, 48"L x 36"W x 24-1/4"H, Hardwood, Opticlear Laquer 48 36 24-1/4 Opticlear Laquer BAK-110 O 48X36-OL
WBB786189 $934.00
Bolillo Bakery Display Case, 42"L x 42"W x 38"H, Hardwood, Monticello Maple Laminate 42 42 38 Monticello Maple Laminate BAK-625 MM
WBB786190 $1,369.00
Table W/ Sneeze Guard, 60"L x 37-3/4"W x 58-1/2"H, Hardwood, Opticlear Laquer 60 37-3/4 58-1/2 Opticlear Laquer BAK-45 OAK-OL
WBB786242 $2,832.00
Table W/ Sneeze Guard, 60"L x 37-3/4"W x 58-1/2"H, Hardwood, Select Cherry 60 37-3/4 58-1/2 Select Cherry BAK-45 OAK-SC
WBB786240 $2,832.00
Table W/ Sneeze Guard, 60"L x 37-3/4"W x 58-1/2"H, Hardwood, African Limba 60 37-3/4 58-1/2 African Limba BAK-45 OAK-AL
WBB786241 $2,832.00
Enclosed Bakery Self-Serve Unit, 48"L x 37"W x 70-1/4"H, Hardwood, African Limba 48 37 70-1/4 African Limba BAK-630 O GE-AL
WBB786244 $3,663.00
Enclosed Bakery Self-Serve Unit, 48"L x 37"W x 70-1/4"H, Hardwood, Select Cherry 48 37 70-1/4 Select Cherry BAK-630 O GE-SC
WBB785986 $3,663.00
Enclosed Bakery Self-Serve Unit, 48"L x 37"W x 70-1/4"H, Hardwood, Opticlear Laquer 48 37 70-1/4 Opticlear Laquer BAK-630 O GE-OC
WBB785987 $3,663.00
Only one model can be customized at a time. Please change your selection or add these items directly to the cart.