MasonWays™ Beverage Displays

MasonWays™ Beverage Displays

MasonWays™ Beverage Displays Help Organize Retail Merchandise And Keep Items Off The Floor To Reduce Clutter.

MasonWays™ Beverage Displays offer durable polyethylene construction for long lasting chip and crack resistant shelving. Beverage Merchandisers feature four solid sides, one piece construction, and heavy duty casters for support and maneuverability. Beverage Bases keep 6-, 12-, and 24-pack drinks off the floor for easy access and more attractive display. Beverage Carts provide an adjustable sign holder and casters for displaying and moving up to 60 12-packs. Available weight capacities are 500, 750, 1000, and 2000 lbs. Color finish is Black. Includes 10 year limited warranty. Dimensions vary per model.


COMPARE DIMENSIONS MANUFACTURER'S PRICE
W" D" H" TYPE CAPACITY LBS. PART # IMAGE MODEL QTY EACH


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.234.0.2:60