Safco® Steel Magazine Racks Are Ideal For Office Organizing, Guest And Reception Reading Materials Or School Resources.
Safco® Steel Magazine Racks are made of durable steel construction for long lasting strength and dependability. 5, 11 and 23 Pocket magazine racks are designed to attractively organize and display school, office or reception area reading material. Mount to wall or can stand on the floor with a sturdy steel base. Rotary Magazine Racks are four sided units designed to rotate 360° for total access to literature. Available with 20, 44 or 92 Pockets. All racks come with choice of Black or Gray powder coat finish. 66/33 Pocket Steel Rotary Brochure Rack that features removable divider that converts the display from 66 6-3/8 inch width pockets to 33 12-3/4 inch width pockets also available in gray finish.
Safco® Steel Magazine Racks Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.