Alligator Board - WOW Carts

Alligator Board - WOW Carts

Alligator Board - WOW Carts Are Used For Garages, Workshops, Utility Rooms, Kitchens, Retail Stores, Showrooms And More.

Alligator Board - WOW Carts are made of heavy-duty 20 gauge steel for long lasting durability. Rust resistant and strength-reinforcing dimpled holes provide additional structural strength. Holds up to 90 lbs. Easy install. All hardware included. Set on 4 heavy-duty 3" wheels (2 Locking) for easy maneuvering and stability. 5-Year Limited Warranty. Color finish is Galvanized. Three sizes: 20"L x 32"W x 48"D, 20"L x 16"W x 48"D, 20"L x 48"W x 48"D.


COMPARE DIMENSIONS
L" W" D" COLOR IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.221.29.4:44