Stack-On™ 6 Piece Pre-Assembled Garage Storage System

Rollover image to zoom in

Click image to enlarge

Stack-On™ 6 Piece Pre-Assembled Garage Storage System

Item #: WBB476489

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,029.00
Product Information
Customer Review
Product Q&A
Accessories
Great for garage or workshop. Fully assembled except for leg pedestal attachment. Wall cabinet and 2 door project center include 2 adjustable shelves. Full-length steel, piano style hinges on doors provide added strength and durability. A finished 1/2 inch thick MDF work top is included on both project centers. Pre-drilled holes in back of the wall cabinets are included for mounting to the wall. Fastening hardware included. Pegboard holes on side of wall cabinets and 2 door project center allow for added hanging storage. Floor models include leveling feet that can be adjusted to the slope of a garage floor. 4 drawer project center includes ball bearing slides.

Storage System Reference Table
TypeDescription
AWall Cabinet
BDoor Project Center
CDrawer Project Center
DStorage Cabinet
EWorkbench


Product Specifications

    • WIDTH INCHES115-1/2
    • DEPTH INCHES18
    • HEIGHT INCHES72
    • COLOR FINISHBlack/Silver
    • ASSEMBLYAssembled
    • BRANDStack-On
    • CABINET QTY. (CABINET TYPE)2 (A), 1 (B), 1 (C), 1 (D), 1 (E)
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERSGO-SET
    • PACKAGE QUANTITY1
    • SERIESStack-On™
    • WEIGHT LBS411
    • COUNTRY OF ORIGINUnited States
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
54.81.120.254:60