Tap Splices

Tap Splices

Gardner Bender Tap Splices Are Used For Securing Connections Without Stripping Wire.

Tap Splices are color-coded by wire gauge size for easy identification. Splices are rated at 600 Volt Max. Temperature rating of 221 degree F (105 degree C) Choose yellow models with a wire range of #12 to #10 AWG, blue models with a wire range of #16 to #14 AWG and red models with a wire range of #22 to #18 AWG. Package quantities vary.


COMPARE
BRAND WIRE RANGE RATING COLOR PKG. QTY PART # IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.224.158.232:66