US Motors Open Loop Vector Duty Motors

US Motors Open Loop Vector Duty Motors

US Motors Open Loop Vector Duty Motors Are Made For Conveyors, Presses, Hoists, And Other Inverter-Powered Applications.

US Motors Open Loop Vector Duty Motors provide reliable power for applications with constant torque requirements at or near zero speed. Double-shielded bearing and cast iron frame and brackets with zinc-plated hardware. Motors feature Inverter Grade® insulation systems and Class F Thermostats. Motors are C-Face and are 3-Phase. 40° ambient operating temperature. Motors are available in 1HP, 1-1/2HP or 2HP models.


HP
  • HP
RPM
  • RPM
COMPARE
HP RPM PHASE HERTZ VOLTS IMAGE MODEL QTY PRICE