Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Air Conditioners


(698 Items)
Sub Category
Air Handlers & Furnace (84)
Remove
Goliath Condensate Drain Pans
Remove
Narrow Your Results By:
Availability
Ships same day (7)
Our Price
Under $54.00 (1)
$54.00 - $55.00 (1)
$62.00 - $63.00 (1)
$70.00 - $71.00 (2)
$94.00 - $95.00 (1)
Over $157.00 (1)





Goliath Condensate Drain Pans
Goliath Condensate Drain Pans Goliath Condensate Drain Pans Are Designed For Residential And Commercial Applications.

Goliath Condensate Drain Pans are made with a patented blend of advanced polymer DexElar material for long lasting durability. Features a one piece design for greater structural strength and stability. Crack, split, leak and rust-resistant for increased reliability. Provides condensate overflow switch and drain adapter for greater versatility. 14 AG-GFR vibration isolators to quiet any noisy HVAC unit.Self-extinguishing for added safety and security. Includes a network of built-in risers for ease of use. Quick and easy installation. Temperature range is -20°F(-28°C) to 260°F(126.7°C). Tensile yield strength is 8,900 pounds per square inch. UL-94 5VA and ASTM E-84-05 rated. Dimensions vary per model. 10 Year Limited Warranty.


Goliath Condensate Drain Pans
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
L" W" H" IMAGE MODEL QTY PRICE
50-1/230-1/44
WBB843277$53.95
57-1/428-3/85-1/4
WBB843278$54.95
6330-3/84-1/4
WBB843276$62.95
69-1/428-1/44-1/4
WBB843279$70.95
7933-3/47-1/2
WBB843280$94.95

Add Items To Cart

 May We Suggest
Goliath Furnace Series Furnace Risers AG-GFR 28" x 6"      
Goliath Furnace Series Furnace Risers AG-GFR 28" x 6"      
Goliath Furnace Series Furnace Risers AG-GFR 28" x 6"      
Qty: 
Add to Cart
     




Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(66)