Packaged Terminal Air Conditioners (PTAC) Offer Ultra-Quiet Operation With High Energy Efficiency.
Packaged Terminal Air Conditioners provide year-round comfort with individual heating and cooling temperature controls. GLOBAL PTAC units feature Digital controls with LED temperature controls. Offers heating and cooling functions for year round comfort, three speed motor and Evaporator Freeze Protection. Memory feature remembers and restores settings in case of power loss. Compressor delay to extend life of compressor. Measures 42"W x 16"H x 23-29/32"D. GE™ PTAC units feature two fan motors to improve quiet sound levels, making them ideal for hotels, office buildings, and more. The "Superseal" system reduces air infiltration and increases comfort and efficiency. Digital controls with LED temperature display, easy temperature selection, tactile touch pads. Electronic temperature limiting helps reduce operating costs, Freeze Sentinel protects rooms from freezing temperatures. Measures 42" W x 16" H x 13-3/4" D. LG PTAC units utilize Gold Fin technology to protect the unit from the corrosive effects of outside air. Offers cooling, heating and 2-speed fan modes for all-season climate control. Digital control display includes ADA-compliant temperature display and an energy saver mode with automatic restart. Separate indoor and outdoor motors provide low sound rating while maintaining high level efficiency. Freeze room protection with electronic temperature controls constantly monitor indoor temperature. Measures 42"W x 16"H x 19-7/8"D. Heat Pump Models promote high level of guest comfort by bypassing compressor operation and activating ceramic or coil heating during periods of extreme cold. Optional Sleeve and Grille (sold separately) are required for new construction installation. R-410A refrigerant compliant. All units must be installed by a licensed contractor.
Global Units come with a 3 Year limited warranty in home service parts and labor plus a 5 year sealed system warranty. LG and GE Units come with a One Year limited warranty parts and labor plus a 5 year sealed system warranty.
PTAC Heating & Cooling Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.