Turbo Air  Ductless Air Conditioners Single Zone

Turbo Air Ductless Air Conditioners Single Zone

Ductless Single Zone Mini Split Systems Are Used For Air Conditioning And Heating Specialists, Residential And Commercial Contractors And More.

Ductless Mini Split Heat Pumps are solidly constructed for long lasting reliability and durability. Easy to install, efficient and cost effective. Single Zone systems with one air handler are designed for one room, but can be used for multiple rooms depending upon BTU output. The DC Inverter Air Conditioner uses a twin rotary compressor that dramatically reduces vibration and noise during operation. Continuous operation while it adjusts capacity according to the room temperature. The accurate sensing of cooling or heating loads prevents frequent changes in capacity and ensures efficient, economical operation. Indoor/Outdoor. Available in 9000, 12000, 18000 and 24000 BTU. Line Set not Included. Must be installed by a licensed contractor.


COMPARE
BTU COOL TYPE CFM HIGH VOLTS WATTS SEER IMAGE MODEL QTY PRICE
WBB502893
WBB502894
WBB502896
WBB502976
WBB502988
WBB502989
WBB502986
WBB503037
WBB503036
WBB502991