Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Air Curtains


(7,104 Items)
Sub Category
Air Curtains (2,163)
Remove
TPI Variable Speed Air Curtains
Remove
Narrow Your Results By:
Width Inches
108 (2)
120 (2)
36 (2)
48 (2)
60 (2)
  More...
Our Price
Under $914.00 (2)
$918.00 - $941.00 (2)
$986.00 - $1,015.00 (2)
$1,499.00 - $1,580.00 (2)
$1,627.00 - $1,705.00 (2)
$2,249.00 - $2,315.00 (2)
$2,368.00 - $2,369.00 (1)
Over $2,429.00 (1)





TPI Variable Speed Air Curtains
TPI Variable Speed Air Curtains Air Curtains Create An Invisible Barrier That Keeps Space Temperatures Constant And Prevents Dust, Dirt, Fumes And Insects From Infiltrating Work Environments.

Industrial air curtains can be used above entry doors and industrial warehouse doors to prevent loss of cool air and maintain a clean environment. These air curtains are made with 20 gauge rigid steel housing and a powder coated epoxy paint finish. Heavy-duty PSC, direct drive motor is permanently lubricated and has thermal overload protection for long life. Double insulation protection provides quiet operation. Air curtains include an SCR speed controller for air volume control. Adjustable discharge vanes extend the entire width of unit for optimum air flow. 1/2 HP Air Curtains are used for doorways up to 10’H. 3/4 HP Air Curtains are for doorways up to 12’H. Note: For 72" or Larger Units, 2 or more smaller units are included to create the size required; each unit has its own power cord. 115V. UL listed. 1 Year Limited Warranty.
For Heater Modules, which turn Air Curtains into Temperature Control Units, Click Here.

TPI Variable Speed Air Curtains
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
CFM PRICE EACH
MAXIMUM DOOR HEIGHT' W" HP HIGH LOW AMPS IMAGE MODEL QTY 1-2 3+
10361/226723333.9
WB795775$868.00$868.00
10481/245157664.4
WB795776$940.00$940.00
10601/265449314.4
WB795777$1,014.00$1,014.00
10721/253446667.8
WB795778$1,499.00$1,499.00
10961/2903015328.8
WB795779$1,627.00$1,627.00
101081/2801699911.7
WB795780$2,249.00$2,249.00
101201/29859143212.2
WB795781$2,314.00$2,314.00
12363/426728194.4
WB795782$913.00$913.00
12483/446119065.9
WB795783$986.00$986.00
12603/4576311265.2
WB795784$918.00$918.00
12723/4534416388.8
WB795785$1,579.00$1,579.00
12963/49222181211.8
WB795786$1,704.00$1,704.00
121083/48016245713.2
WB795787$2,368.00$2,368.00
121203/49955254414.7
WB795788$2,429.00$2,429.00
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
(80)