National Public Seating® - Pre-Configured Stage Configurations

National Public Seating® - Pre-Configured Stage Configurations

Full Stage Configurations Bring Maximum Versatility To Your Stage Setup With The Best Variety Of Possibilities.

Use every component or only select pieces depending on your group’s spatial requirements. Made with 16 gauge steel framing and premium grade plywood core. Legs are made with 14 gauge tubular steel and outfitted with spring-loaded support brackets for quick setup and breakdown. Outfitted with installed ganging to easily connect units to create a large stage or multi-level riser. Available in 36" or 48" width. Choice of Hardboard surface or Carpeting in blue, green, gray or red. Guardrails included. 10 Year Limited Warranty.


W"
  • W"
COLOR
  • COLOR
COMPARE DIMENSIONS
W" H" COLOR IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

107.22.56.104:27