National Public Seating® - Portable Stages And Stage Pie Units

National Public Seating® - Portable Stages And Stage Pie Units

Portable Stage Units Allow A Wide Variety Of Configurations With Any Combination Of Components.

Combine stages of a single height to create one large stage, or use multiple heights to build seated or standing risers. Made with 16 gauge steel framing and premium grade plywood core. Legs are made with 14 gauge tubular steel and outfitted with spring-loaded support brackets for quick setup and breakdown. Outfitted with installed ganging to easily connect units to create a large stage. All the stage pieces connect to the adjacent pieces with installed ganging devices welded on to each unit on both the 3’ or 4’ side as well as the 8’ side and the stage pieces connect as well to the level above through an installed ganging system. Available in three heights. Choice of Hardboard surface or Carpeting in blue, green, gray or red. Optional Guardrails help maintain safety (sold separately). 10 Year Limited Warranty.


L"
  • L"
W"
  • W"
H"
  • H"
COLOR
  • COLOR
COMPARE DIMENSIONS
DESCRIPTION L" W" H" COLOR IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.196.117.47:25